Motion
202UCBN3A80.N

FALK
202UCBN3A80.N

80:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.2500 in Output Shaft Diameter
MI ITEM #04847778
MFR #202UCBN3A80.N
List Price$3,303.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN3A80.N

80:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.2500 in Output Shaft Diameter
MI ITEM #04847778
MFR #202UCBN3A80.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,303.48/each for your price

Overview

Mfr description
202UCBN3A80 N ULTRAMITE 81.07:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    80:1
  • Actual Ratio
    80.00:1
  • Input Type
    Inline Adapter
  • Input Size
    1.1250 in
  • Output Shaft Diameter
    1.2500 in
  • NEMA / IEC Frame Size
    180
  • Nominal Ratio
    80:1
  • Series
    Series 2000
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text