Motion
202UCFN2A11 A_C

FALK
202UCFN2A11 A_C

10:1 Ratio, Motor Adapter Input Type
MI ITEM #04847781
MFR #202UCFN2A11 A_C
List Price$3,078.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN2A11 A_C

10:1 Ratio, Motor Adapter Input Type
MI ITEM #04847781
MFR #202UCFN2A11 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,078.38/each for your price

Overview

Mfr description
202UCFN2A11 A C ULTRAMITE 11.15:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    10.12:1
  • Ratio
    10:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    145TC
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    542.32 N-m;4800
  • Max Input Horsepower
    1.5 hp
  • Service Factor
    1.0
  • Series
    Series 612
  • Nominal Ratio
    10:1
  • Output Bore Type
    Hollow Bore with Keyway
  • Thermal Horsepower Rating
    15 hp
  • Torque Rating (in-lb)
    4800 in-lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text