Overview
Mfr description
202UCFN2A12 A B ULTRAMITE 12.37:1
Specifications
- Reducer TypeConcentric
- Ratio12:1
- Actual Ratio12.00:1
- Input TypeC-Face
- NEMA / IEC Frame Size56C
- Case Size202
- Nominal Ratio12:1
- SeriesSeries 612
- Output Size1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data