Motion
202UCFN2A12 N

FALK
202UCFN2A12 N

12:1 Reduction, 12:1 Ratio, C-Face Input Type, 28.58 mm, 1.1250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04847786
MFR #202UCFN2A12 N
List Price$2,660.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN2A12 N

12:1 Reduction, 12:1 Ratio, C-Face Input Type, 28.58 mm, 1.1250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04847786
MFR #202UCFN2A12 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,660.37/each for your price

Overview

Mfr description
202UCFN2A12 N ULTRAMITE 12.37:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    12.00:1
  • Ratio
    12:1
  • Input Type
    C-Face
  • Country of Origin
    US
  • Output Shaft Diameter
    1.1250 in, 28.58 mm
  • Reduction
    12:1
  • NEMA / IEC Frame Size
    143T, 145T
  • Mounting
    Foot Mount
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    145.8 rpm
  • Input Style
    NEMA C-Face
  • Series
    UltraMax
  • Nominal Ratio
    12:1
  • Output Size
    1.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text