Motion
202UCFN2A14 A_C

FALK
202UCFN2A14 A_C

15:1 Ratio, Motor Adapter Input Type
MI ITEM #04847789
MFR #202UCFN2A14 A_C
List Price$3,078.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN2A14 A_C

15:1 Ratio, Motor Adapter Input Type
MI ITEM #04847789
MFR #202UCFN2A14 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,078.38/each for your price

Overview

Mfr description
202UCFN2A14 A C ULTRAMITE 14.05:1

Specifications

  • Reducer Type
    Inline Planetary
  • Actual Ratio
    14.56:1
  • Ratio
    15:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    56C
  • Case Size
    050
  • Max Input Horsepower
    1.5 hp
  • Series
    Series 612
  • Nominal Ratio
    15:1
  • Output Bore Type
    Keyed Hollow Bore
  • Manufacturer Catalog Number
    202UCFN2A14 A_C
  • Thermal Horsepower Rating
    1.5 hp
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text