Motion
202UCFN2A16 A_B

FALK
202UCFN2A16 A_B

15:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #04847792
MFR #202UCFN2A16 A_B
Price$2,787.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN2A16 A_B

15:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #04847792
MFR #202UCFN2A16 A_B

Mfr description
202UCFN2A16 A B ULTRAMITE 15.97:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,787.53/each

Specifications

Dimensions

  • Maximum Output RPM
    116 rpm
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    16:1
  • Shaft Length
    50.80 mm;2.0000 in

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.1 kW;1.5 hp
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)