Motion
202UCFN2A16 N

FALK
202UCFN2A16 N

15:1 Ratio, Inline Adapter Input Type, 1.6250 in Input Size, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04847793
MFR #202UCFN2A16 N
List Price$2,660.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN2A16 N

15:1 Ratio, Inline Adapter Input Type, 1.6250 in Input Size, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04847793
MFR #202UCFN2A16 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,660.37/each for your price

Overview

Mfr description
202UCFN2A16 N ULTRAMITE 15.97:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    15.03:1
  • Ratio
    15:1
  • Input Type
    Inline Adapter
  • Input Size
    1.6250 in
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • NEMA / IEC Frame Size
    145TC
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    88.9 N-m;787
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    3936.7 N, 885 lbf
  • Series
    Series 2000
  • Nominal Ratio
    15:1
  • Thermal Horsepower Rating
    4.5 hp
  • Torque Rating (in-lb)
    787 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text