Motion
202UCFN2A18 A_B

FALK
202UCFN2A18 A_B

18:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, Foot Mount
Mi Item #04847795
MFR #202UCFN2A18 A_B
Price$2,787.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN2A18 A_B

18:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, Foot Mount
Mi Item #04847795
MFR #202UCFN2A18 A_B

Mfr description
202UCFN2A18 A B ULTRAMITE 17.58:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,787.53/each

Specifications

Dimensions

  • Case Size
    050
  • Input Size
    1.1250 in
  • Maximum Output RPM
    100 rpm
  • Maximum Output Torque
    1000 N-m;885
  • NEMA / IEC Frame Size
    182T
  • Output Size
    2.0000 in
  • Ratio
    18:1
  • Service Factor
    1.5

Details

  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Concentric
  • Series
    Series 2000
  • Torque Rating (in-lb)
    885 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)