Motion
202UCFN2A18 N

FALK
202UCFN2A18 N

18:1 Ratio, Inline Adapter Input Type
MI ITEM #04847796
MFR #202UCFN2A18 N
Price$2,745.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN2A18 N

18:1 Ratio, Inline Adapter Input Type
MI ITEM #04847796
MFR #202UCFN2A18 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,745.48/each

Specifications

Dimensions

  • Maximum Output RPM
    97 rpm
  • Maximum Output Torque
    110.72 N-m;980
  • NEMA / IEC Frame Size
    140TC
  • Output Size
    1.1250 in
  • Ratio
    18:1
  • Service Factor
    1.0

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    3914.44 N, 880 lbf
  • Reducer Type
    Helical
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    4.3 hp
  • Torque Rating (in-lb)
    980 in-lb

Overview

Mfr description
202UCFN2A18 N ULTRAMITE 17.58:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought