Motion
202UCFN2A20 A_B

FALK
202UCFN2A20 A_B

20:1 Ratio, Motor Adapter Input Type, Foot Mount, Cast Iron Housing Material
MI ITEM #04847798
MFR #202UCFN2A20 A_B
List Price$2,701.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN2A20 A_B

20:1 Ratio, Motor Adapter Input Type, Foot Mount, Cast Iron Housing Material
MI ITEM #04847798
MFR #202UCFN2A20 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,701.09/each for your price

Overview

Mfr description
202UCFN2A20 A B ULTRAMITE 20.23:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    20.25:1
  • Ratio
    20:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    145TC
  • Mounting
    Foot Mount
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    86 rpm
  • Maximum Output Torque
    250 N-m;2212
  • Max Input Horsepower
    1.5 hp
  • Service Factor
    1.25
  • Series
    Series 2000
  • Nominal Ratio
    20:1
  • Output Bore Type
    Keyed Hollow Bore
  • Torque Rating (in-lb)
    2212 in-lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text