Motion
202UCFN2A20 N

FALK
202UCFN2A20 N

20:1 Ratio, Inline Adapter Input Type, 1.5000 in Input Size, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04847799
MFR #202UCFN2A20 N
List Price$2,660.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN2A20 N

20:1 Ratio, Inline Adapter Input Type, 1.5000 in Input Size, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04847799
MFR #202UCFN2A20 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,660.37/each for your price

Overview

Mfr description
202UCFN2A20 N ULTRAMITE 20.23:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    20.25:1
  • Ratio
    20:1
  • Input Type
    Inline Adapter
  • Input Size
    1.5000 in
  • Bore Diameter
    2.0000 in, 50.80 mm
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • NEMA / IEC Frame Size
    145TC
  • Case Size
    202
  • Maximum Output RPM
    86 rpm
  • Maximum Output Torque
    120 N-m;1062
  • Max Input Horsepower
    1.5 hp
  • Series
    Series 612
  • Nominal Ratio
    20:1
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    1062 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text