Motion
202UCFN2A22 A_A

FALK
202UCFN2A22 A_A

2.25:1 Ratio, Motor Adapter Input Type, 36.51 mm, 1.4375 in Output Shaft Diameter
Mi Item #04847800
MFR #202UCFN2A22 A_A
Price$2,787.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN2A22 A_A

2.25:1 Ratio, Motor Adapter Input Type, 36.51 mm, 1.4375 in Output Shaft Diameter
Mi Item #04847800
MFR #202UCFN2A22 A_A

Mfr description
202UCFN2A22 A A ULTRAMITE 21.99:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,787.53/each

Specifications

Dimensions

  • Case Size
    202
  • Maximum Output RPM
    778 rpm
  • Maximum Output Torque
    140 N-m;1239
  • NEMA / IEC Frame Size
    213/215TC
  • Output Shaft Diameter
    1.4375 in, 36.51 mm
  • Output Size
    1.4375 in
  • Ratio
    2.25:1
  • Service Factor
    1.0
  • Weight
    12.47 kg, 27.5 lb

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    11.5 kW;15.4 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    1000 lbf
  • Reducer Type
    Concentric
  • Series
    Series 612
  • Thermal Horsepower Rating
    15.4 hp
  • Torque Rating (in-lb)
    1239 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)