Specifications
Dimensions
- Case Size202
- NEMA / IEC Frame Size56C
- Output Size1.0000 in
- Ratio2.25:1
Details
- Input TypeC-Face
- Reducer TypeConcentric
- Series202UCFN
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)