Motion
202UCFN2A22 N

FALK
202UCFN2A22 N

2.25:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04847802
MFR #202UCFN2A22 N
Price$2,745.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN2A22 N

2.25:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04847802
MFR #202UCFN2A22 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,745.48/each

Specifications

Dimensions

  • Maximum Output RPM
    778 rpm
  • NEMA / IEC Frame Size
    215T
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    2.25:1
  • Service Factor
    1.0
  • Shaft Length
    50.80 mm;2.0000 in

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    15 hp
  • Reducer Type
    Concentric
  • Series
    Series 612
  • Thermal Horsepower Rating
    15 hp

Overview

Mfr description
202UCFN2A22 N ULTRAMITE 21.99:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought