Motion
202UCFN2A28 A_A

FALK
202UCFN2A28 A_A

28:1 Reduction, 28:1 Ratio, Motor Adapter Input Type, 1.2500 in Output Shaft Diameter, Foot Mount
Mi Item #04847803
MFR #202UCFN2A28 A_A
Price$2,787.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN2A28 A_A

28:1 Reduction, 28:1 Ratio, Motor Adapter Input Type, 1.2500 in Output Shaft Diameter, Foot Mount
Mi Item #04847803
MFR #202UCFN2A28 A_A

Mfr description
202UCFN2A28 A A ULTRAMITE 26.40:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,787.53/each

Specifications

Dimensions

  • Case Size
    202
  • Maximum Output RPM
    62.5 rpm
  • Maximum Output Torque
    1500
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    28:1
  • Service Factor
    1.0
  • Weight
    27.5 lb

Details

  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    202UCFN2A28 A_A
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Reduction
    28:1
  • Series
    Series 612
  • Torque Rating (in-lb)
    1500 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)