Motion
202UCFN2A28 N

FALK
202UCFN2A28 N

28:1 Reduction, 28:1 Ratio, Inline Adapter Input Type
Mi Item #04847805
MFR #202UCFN2A28 N
Price$2,745.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN2A28 N

28:1 Reduction, 28:1 Ratio, Inline Adapter Input Type
Mi Item #04847805
MFR #202UCFN2A28 N

Mfr description
202UCFN2A28 N ULTRAMITE 26.40:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,745.48/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    143T/145T
  • Output Size
    1.5000 in
  • Ratio
    28:1

Details

  • Input Style
    NEMA C-Face
  • Input Type
    Inline Adapter
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Planetary
  • Reduction
    28:1
  • Series
    Series 2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)