Motion
202UCFN2A3.6 A_B

FALK
202UCFN2A3.6 A_B

3.6:1 Reduction, 3.6:1 Ratio, Motor Adapter Input Type
MI ITEM #04847807
MFR #202UCFN2A3.6 A_B
List Price$2,701.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN2A3.6 A_B

3.6:1 Reduction, 3.6:1 Ratio, Motor Adapter Input Type
MI ITEM #04847807
MFR #202UCFN2A3.6 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,701.09/each for your price

Overview

Mfr description
202UCFN2A3.6 A B ULTRAMITE 3.589:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    3.6:1
  • Actual Ratio
    3.6:1
  • Input Type
    Motor Adapter
  • Reduction
    3.6:1
  • Case Size
    202
  • Nominal Ratio
    3.6:1
  • Series
    UCF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text