Motion
202UCFN2A32 A_A

FALK
202UCFN2A32 A_A

3:1 Ratio, Motor Adapter Input Type, 1.2500 in Input Size
Mi Item #04847810
MFR #202UCFN2A32 A_A
Price$2,787.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN2A32 A_A

3:1 Ratio, Motor Adapter Input Type, 1.2500 in Input Size
Mi Item #04847810
MFR #202UCFN2A32 A_A

Mfr description
202UCFN2A32 A A ULTRAMITE 31.68:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,787.53/each

Specifications

Dimensions

  • Input Size
    1.2500 in
  • Output Size
    2.0000 in
  • Ratio
    32:1

Details

  • Input Type
    Motor Adapter
  • Series
    Series 15
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)