Motion
202UCFN2A32 N

FALK
202UCFN2A32 N

32:1 Reduction, 32:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04847812
MFR #202UCFN2A32 N
List Price$2,660.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN2A32 N

32:1 Reduction, 32:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04847812
MFR #202UCFN2A32 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,660.37/each for your price

Overview

Mfr description
202UCFN2A32 N ULTRAMITE 31.68:1

Specifications

  • Reducer Type
    Concentric Helical
  • Actual Ratio
    32.06:1
  • Ratio
    32:1
  • Input Type
    Inline Adapter
  • Input Size
    1.1250 in
  • Country of Origin
    US
  • Output Shaft Diameter
    1.0000 in
  • Reduction
    32:1
  • NEMA / IEC Frame Size
    182TC
  • Mounting
    Foot Mount
  • Housing Material
    Cast Iron
  • Case Size
    202
  • Maximum Output RPM
    54.6 rpm
  • Maximum Output Torque
    1650
  • Max Input Horsepower
    1.5 hp
  • Service Factor
    1.0
  • Input Style
    NEMA C-Face
  • Series
    UltraMax
  • Nominal Ratio
    32:1
  • Manufacturer Catalog Number
    202UCFN2A32 N
  • Weight
    48.0 lb
  • Torque Rating (in-lb)
    1650 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text