Overview
Mfr description
202UCFN2A36 A A ULTRAMITE 35.69:1
Specifications
- Reducer TypeHelical
- Ratio3.6:1
- Actual Ratio3.6:1
- Input TypeC-Face
- NEMA / IEC Frame Size182T, 184T
- Nominal Ratio3.6:1
- SeriesUltraMax
- Output Size1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data