Motion
202UCFN2A36 A_B

FALK
202UCFN2A36 A_B

35.69:1 Ratio, C-Face Input Type, 40 mm, 1.5000 in Output Shaft Diameter
MI ITEM #04847814
MFR #202UCFN2A36 A_B
Price$2,787.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN2A36 A_B

35.69:1 Ratio, C-Face Input Type, 40 mm, 1.5000 in Output Shaft Diameter
MI ITEM #04847814
MFR #202UCFN2A36 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,787.53/each

Specifications

Dimensions

  • Case Size
    202
  • Maximum Output RPM
    50 rpm
  • NEMA / IEC Frame Size
    184T
  • Output Shaft Diameter
    1.5000 in, 40 mm
  • Ratio
    36:1

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    5.6 kW;7.5 hp
  • Reducer Type
    Concentric
  • Series
    Series 2000
  • Torque Rating (in-lb)
    8850 in-lb

Overview

Mfr description
202UCFN2A36 A B ULTRAMITE 35.69:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought