Motion
202UCFN2A45 A_A

FALK
202UCFN2A45 A_A

5:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #04847816
MFR #202UCFN2A45 A_A
Price$2,787.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN2A45 A_A

5:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #04847816
MFR #202UCFN2A45 A_A

Mfr description
202UCFN2A45 A A ULTRAMITE 41.49:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,787.53/each

Specifications

Dimensions

  • Case Size
    202
  • Maximum Output RPM
    350 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.2500 in
  • Ratio
    45:1

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    0.56 kW;0.75 hp
  • Output Bore Type
    Hollow Shaft
  • Reducer Type
    Helical
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)