Motion
202UCFN2A45 A_B

FALK
202UCFN2A45 A_B

45:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
MI ITEM #04847817
MFR #202UCFN2A45 A_B
Price$2,787.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN2A45 A_B

45:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
MI ITEM #04847817
MFR #202UCFN2A45 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,787.53/each

Specifications

Dimensions

  • Case Size
    202
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.2500 in
  • Ratio
    45:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Planetary
  • Series
    Series 612

Overview

Mfr description
202UCFN2A45 A B ULTRAMITE 41.49:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought