Motion
202UCFN2A5.0 A_B

FALK
202UCFN2A5.0 A_B

5:1 Ratio, C-Face Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04847820
MFR #202UCFN2A5.0 A_B
List Price$2,701.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN2A5.0 A_B

5:1 Ratio, C-Face Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04847820
MFR #202UCFN2A5.0 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,701.09/each for your price

Overview

Mfr description
202UCFN2A5.0 A B ULTRAMITE 5.034:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    5.00:1
  • Ratio
    5:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.0000 in
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    350 rpm
  • Max Input Horsepower
    1.5 hp
  • Series
    UltraMax
  • Nominal Ratio
    5:1
  • Output Bore Type
    Keyed Solid Shaft
  • Shaft Length
    2.0000 in
  • Thermal Horsepower Rating
    3.2 hp
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text