Motion
202UCFN2A5.0 A_C

FALK
202UCFN2A5.0 A_C

5:1 Ratio, C-Face Input Type, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #04847821
MFR #202UCFN2A5.0 A_C
List Price$3,078.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN2A5.0 A_C

5:1 Ratio, C-Face Input Type, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #04847821
MFR #202UCFN2A5.0 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,078.38/each for your price

Overview

Mfr description
202UCFN2A5.0 A C ULTRAMITE 5.034:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    5:1
  • Actual Ratio
    5.03:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.5000 in, 38.10 mm
  • NEMA / IEC Frame Size
    182TC/184TC
  • Nominal Ratio
    5:1
  • Series
    2000
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text