Overview
Mfr description
202UCFN2A5.0 N ULTRAMITE 5.034:1
Specifications
- Reducer TypeConcentric
- Ratio5:1
- Actual Ratio5.00:1
- Input TypeInline Adapter
- Case Size202
- Nominal Ratio5:1
- SeriesSeries 612
- Output Size1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data