Motion
202UCFN2A50 A_A

FALK
202UCFN2A50 A_A

50:1 Ratio, Motor Adapter Input Type
MI ITEM #04847827
MFR #202UCFN2A50 A_A
Price$2,787.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN2A50 A_A

50:1 Ratio, Motor Adapter Input Type
MI ITEM #04847827
MFR #202UCFN2A50 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,787.53/each

Specifications

Dimensions

  • Case Size
    050
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.2500 in
  • Ratio
    50:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.75 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Planetary
  • Series
    Series 612

Overview

Mfr description
202UCFN2A50 A A ULTRAMITE 47.09:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought