Motion
202UCFN2A50 A_B

FALK
202UCFN2A50 A_B

50:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, Ductile Iron Housing Material
Mi Item #04847828
MFR #202UCFN2A50 A_B
Price$2,787.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN2A50 A_B

50:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, Ductile Iron Housing Material
Mi Item #04847828
MFR #202UCFN2A50 A_B

Mfr description
202UCFN2A50 A B ULTRAMITE 47.09:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,787.53/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • Maximum Output RPM
    35 rpm
  • NEMA / IEC Frame Size
    182T/184T
  • Output Size
    1.5000 in
  • Ratio
    50:1

Details

  • Housing Material
    Ductile Iron
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Inline Planetary
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)