Motion
202UCFN2A50 N

FALK
202UCFN2A50 N

5:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04847829
MFR #202UCFN2A50 N
List Price$2,660.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN2A50 N

5:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04847829
MFR #202UCFN2A50 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,660.37/each for your price

Overview

Mfr description
202UCFN2A50 N ULTRAMITE 47.09:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    5.18:1
  • Ratio
    5:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    12 N-m;100
  • Housing Dimensions
    6.0000 x 3.5000 in
  • Max Input Horsepower
    0.75 hp
  • Series
    Series 612
  • Nominal Ratio
    5:1
  • Housing Height
    4.5000 in
  • Housing Length
    6.0000 in, 152.40 mm
  • Housing Width
    88.90 mm;3.5000 in
  • Shaft Length
    50.80 mm;2.0000 in
  • Torque Rating (in-lb)
    100 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text