Specifications
Dimensions
- Bore Diameter2.2047 in, 56 mm
- NEMA / IEC Frame Size202
- Output Size56 mm
- Ratio56:1
Details
- Input TypeC-Face
- Output Bore TypeHollow Bore
- Reducer TypePlanetary
- SeriesUCF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)