Motion
202UCFN2A56 N

FALK
202UCFN2A56 N

53.54:1 Ratio, Inline Adapter Input Type, Solid Output Type, 31.75 mm, 1-1/4 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04847832
MFR #202UCFN2A56 N
Price$2,745.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN2A56 N

53.54:1 Ratio, Inline Adapter Input Type, Solid Output Type, 31.75 mm, 1-1/4 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04847832
MFR #202UCFN2A56 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,745.48/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1-1/4 in, 31.75 mm
  • Output Size
    1.2500 in
  • Ratio
    56:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    5560.28 N, 1250 lbf
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    10 hp

Overview

Mfr description
202UCFN2A56 N ULTRAMITE 53.54:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought