Motion
202UCFN2A6.3 N

FALK
202UCFN2A6.3 N

6.3:1 Ratio, C-Face Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04847836
MFR #202UCFN2A6.3 N
List Price$2,660.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN2A6.3 N

6.3:1 Ratio, C-Face Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04847836
MFR #202UCFN2A6.3 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,660.37/each for your price

Overview

Mfr description
202UCFN2A6.3 N ULTRAMITE 6.299:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    6.3:1
  • Actual Ratio
    6.3:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • NEMA / IEC Frame Size
    182T, 184T
  • Case Size
    202
  • Nominal Ratio
    6.3:1
  • Series
    UltraMax

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text