Motion
202UCFN2A8.0 N

FALK
202UCFN2A8.0 N

8:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04847840
MFR #202UCFN2A8.0 N
Price$2,745.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN2A8.0 N

8:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04847840
MFR #202UCFN2A8.0 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,745.48/each

Specifications

Dimensions

  • Maximum Output RPM
    219 rpm
  • Maximum Output Torque
    432
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    8:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Hollow Bore with Keyway
  • Reducer Type
    Planetary
  • Series
    Series 15
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    432 in-lb

Overview

Mfr description
202UCFN2A8.0 N ULTRAMITE 8.000:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought