Overview
Mfr description
202UCFN2A9.0 A B ULTRAMITE 9.088:1
Specifications
- Reducer TypeConcentric
- Ratio9:1
- Actual Ratio9.00:1
- Input TypeC-Face
- NEMA / IEC Frame Size182T/184T
- Nominal Ratio9:1
- SeriesSeries 2000
- Output Size1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data