Motion
202UCFN2A9.0 N

FALK
202UCFN2A9.0 N

9:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #04847844
MFR #202UCFN2A9.0 N
Price$2,745.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN2A9.0 N

9:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #04847844
MFR #202UCFN2A9.0 N

Mfr description
202UCFN2A9.0 N ULTRAMITE 9.088:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,745.48/each

Specifications

Dimensions

  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Ratio
    9:1

Details

  • Input Type
    Inline Adapter
  • Reducer Type
    Helical
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)