Motion
202UCFN3A100.A_A

FALK
202UCFN3A100.A_A

97.26:1 Ratio, Motor Adapter Input Type, 63.50 mm, 2.5000 in Output Shaft Diameter
MI ITEM #04847846
MFR #202UCFN3A100.A_A
List Price$3,535.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN3A100.A_A

97.26:1 Ratio, Motor Adapter Input Type, 63.50 mm, 2.5000 in Output Shaft Diameter
MI ITEM #04847846
MFR #202UCFN3A100.A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,535.00/each for your price

Overview

Mfr description
202UCFN3A100 A A ULTRAMITE 97.26:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    103.88:1
  • Ratio
    97.26:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    2.5000 in, 63.50 mm
  • Center Distance
    10.0000 in
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    6779.09 N-m;60000
  • Max Input Horsepower
    11.19 kW;15 hp
  • Overhung Load Capacity
    22241.11 N, 5000 lbf
  • Standards Met
    RoHS Compliant
  • Series
    Series 2000
  • Nominal Ratio
    100:1
  • Thermal Horsepower Rating
    10 hp
  • Torque Rating (in-lb)
    60000 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text