Motion
202UCFN3A100.N

FALK
202UCFN3A100.N

100:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #04847848
MFR #202UCFN3A100.N
Price$3,608.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN3A100.N

100:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #04847848
MFR #202UCFN3A100.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,608.30/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.5000 in
  • Ratio
    100:1

Details

  • Input Type
    Inline Adapter
  • Manufacturer Catalog Number
    202UCFN3A100.N
  • Reducer Type
    Concentric
  • Series
    Series 2000
  • Thermal Horsepower Rating
    0.75 hp

Overview

Mfr description
202UCFN3A100 N ULTRAMITE 97.26:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought