Motion
202UCFN3A112.A_A

FALK
202UCFN3A112.A_A

11.2:1 Ratio, C-Face Input Type
MI ITEM #04847849
MFR #202UCFN3A112.A_A
List Price$3,535.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN3A112.A_A

11.2:1 Ratio, C-Face Input Type
MI ITEM #04847849
MFR #202UCFN3A112.A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,535.00/each for your price

Overview

Mfr description
202UCFN3A112 A A ULTRAMITE 113.40:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    11.2:1
  • Actual Ratio
    11.2:1
  • Input Type
    C-Face
  • Bore Diameter
    1.1250 in, 28.58 mm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    11.2:1
  • Series
    Series 612
  • Output Bore Type
    Keyed Hollow Bore
  • Output Size
    1.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text