Motion
202UCFN3A112.N

FALK
202UCFN3A112.N

112:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04847851
MFR #202UCFN3A112.N
Price$3,608.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN3A112.N

112:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04847851
MFR #202UCFN3A112.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,608.30/each

Specifications

Dimensions

  • Case Size
    202
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    112:1

Details

  • Input Type
    C-Face
  • Manufacturer Catalog Number
    202UCFN3A112.N
  • Reducer Type
    Planetary
  • Series
    Series 2000

Overview

Mfr description
202UCFN3A112 N ULTRAMITE 113.40:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought