Overview
Mfr description
202UCFN3A125 N ULTRAMITE 126.00:1
Specifications
- Reducer TypePlanetary
- Ratio125:1
- Actual Ratio125.00:1
- Input TypeC-Face
- NEMA / IEC Frame Size56C
- Nominal Ratio125:1
- SeriesSeries 2000
- Output Size1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data