Motion
202UCFN3A180.A_A

FALK
202UCFN3A180.A_A

180:1 Ratio, Motor Adapter Input Type
Mi Item #04847858
MFR #202UCFN3A180.A_A
Price$3,648.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN3A180.A_A

180:1 Ratio, Motor Adapter Input Type
Mi Item #04847858
MFR #202UCFN3A180.A_A

Mfr description
202UCFN3A180 A A ULTRAMITE 173.90:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,648.12/each

Specifications

Dimensions

  • Case Size
    202
  • Output Size
    2.0000 in
  • Ratio
    180:1

Details

  • Input Type
    Motor Adapter
  • Reducer Type
    Helical
  • Series
    Series 15
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)