Motion
202UCFN3A200.A_A

FALK
202UCFN3A200.A_A

20.25:1 Reduction, 20.25:1 Ratio, C-Face Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter, Foot Mount, Ductile Iron Housing Material
MI ITEM #04847861
MFR #202UCFN3A200.A_A
Price$3,648.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN3A200.A_A

20.25:1 Reduction, 20.25:1 Ratio, C-Face Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter, Foot Mount, Ductile Iron Housing Material
MI ITEM #04847861
MFR #202UCFN3A200.A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,648.12/each

Specifications

Dimensions

  • Case Size
    202
  • Manufacturer Reducer Size
    202
  • Maximum Output RPM
    86 rpm
  • Maximum Output Torque
    199.98 N-m;1770
  • NEMA / IEC Frame Size
    143/145TC
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • Output Size
    1.2500 in
  • Ratio
    20.25:1
  • Service Factor
    1.0

Details

  • Housing Material
    Ductile Iron
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Lubrication
    Mineral Oil
  • Max Input Horsepower
    1.12 kW;1.5 hp
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    2224.1 N, 500 lbf
  • Reducer Type
    Planetary
  • Reduction
    20.25:1
  • Series
    Series 2000
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    1770 in-lb

Overview

Mfr description
202UCFN3A200 A A ULTRAMITE 197.60:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought