Motion
202UCFN3A56.A_A

FALK
202UCFN3A56.A_A

5:1 Ratio, Motor Adapter Input Type, 0.6250 in Output Shaft Diameter
MI ITEM #04847863
MFR #202UCFN3A56.A_A
List Price$3,535.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN3A56.A_A

5:1 Ratio, Motor Adapter Input Type, 0.6250 in Output Shaft Diameter
MI ITEM #04847863
MFR #202UCFN3A56.A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,535.00/each for your price

Overview

Mfr description
202UCFN3A56 A A ULTRAMITE 57.03:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    5.18:1
  • Ratio
    5:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    0.6250 in
  • NEMA / IEC Frame Size
    56C
  • Center Distance
    1.0000 in
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    150
  • Max Input Horsepower
    0.75 hp
  • Series
    Series 612
  • Nominal Ratio
    5:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    0.75 hp
  • Torque Rating (in-lb)
    150 in-lb
  • Output Size
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text