Motion
202UCFN3A56.N

FALK
202UCFN3A56.N

15:1 Reduction, 15:1 Ratio, Inline Adapter Input Type, 1.0000 in Output Shaft Diameter
Mi Item #04847865
MFR #202UCFN3A56.N
Price$3,608.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN3A56.N

15:1 Reduction, 15:1 Ratio, Inline Adapter Input Type, 1.0000 in Output Shaft Diameter
Mi Item #04847865
MFR #202UCFN3A56.N

Mfr description
202UCFN3A56 N ULTRAMITE 57.03:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,608.30/each

Specifications

Dimensions

  • Case Size
    202
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    750
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    56:1

Details

  • Input Style
    NEMA C-Face
  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Helical
  • Reduction
    15:1
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    750 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)