Motion
202UCFN3A63.N

FALK
202UCFN3A63.N

63:1 Ratio, C-Face Input Type
Mi Item #04847868
MFR #202UCFN3A63.N
Price$3,608.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN3A63.N

63:1 Ratio, C-Face Input Type
Mi Item #04847868
MFR #202UCFN3A63.N

Mfr description
202UCFN3A63 N ULTRAMITE 62.87:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,608.30/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    143T/145T
  • Output Size
    1.2500 in
  • Ratio
    63:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)