Motion
202UCFN3A71.N

FALK
202UCFN3A71.N

7.5:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #04847871
MFR #202UCFN3A71.N
List Price$3,496.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCFN3A71.N

7.5:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #04847871
MFR #202UCFN3A71.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,496.42/each for your price

Overview

Mfr description
202UCFN3A71 N ULTRAMITE 69.19:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    7.5:1
  • Actual Ratio
    7.33:1
  • Input Type
    Inline Adapter
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    182TC
  • Maximum Output RPM
    239 rpm
  • Max Input Horsepower
    10.1 hp
  • Service Factor
    1.0
  • Nominal Ratio
    7.5:1
  • Series
    Series 2000
  • Thermal Horsepower Rating
    15 hp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text