Motion
203UCBN2A11 N

FALK
203UCBN2A11 N

10:1 Ratio, Inline Adapter Input Type
Mi Item #04847878
MFR #203UCBN2A11 N
Price$2,924.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCBN2A11 N

10:1 Ratio, Inline Adapter Input Type
Mi Item #04847878
MFR #203UCBN2A11 N

Mfr description
203UCBN2A11 N ULTRAMITE 11.15:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,924.68/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.1250 in
  • Ratio
    11:1

Details

  • Input Type
    Inline Adapter
  • Output Bore Type
    Keyed Hollow Bore
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)