Motion
203UCBN2A12 A B ULTRAMITE

FALK
203UCBN2A12 A B ULTRAMITE

In-Line Helical Concentric Gear Box - Double Reduction, 12.37:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Cast Iron Housing Material
MI ITEM #04847880
MFR #203UCBN2A12 A B ULTRAMITE
List Price$2,874.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCBN2A12 A B ULTRAMITE

In-Line Helical Concentric Gear Box - Double Reduction, 12.37:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Cast Iron Housing Material
MI ITEM #04847880
MFR #203UCBN2A12 A B ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,874.74/each for your price

Overview

Mfr description
203UCBN2A12 A B ULTRAMITE 12.37:1

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    12.37:1
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Reduction
    Double
  • Manufacturer Reducer Size
    203
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    292.000 @ 3500 rpm input
  • Maximum Output Torque
    1260 in-lbs @ 292 rpm
  • Housing Dimensions
    8.941 x 6.69 x 7.09 in
  • Max Input Horsepower
    5.880 hp @ 3500 rpm
  • Standards Met
    AGMA, ISO
  • Housing Height
    7.09 in
  • Housing Length
    8.941 in
  • Housing Width
    6.69 in
  • UPC_NO
    782934316098
  • Weight
    27.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text