Overview
Mfr description
203UCBN2A12 A C ULTRAMITE 12.37:1
Specifications
- Reducer TypeConcentric Helical
- Ratio12.37:1
- Actual Ratio12.03:1
- Input TypeC-Face
- NEMA / IEC Frame Size143/145TC
- Nominal Ratio12:1
- SeriesUltraMax
- Thermal Horsepower Rating11 hp
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data