Specifications
Dimensions
- Case Size203
- NEMA / IEC Frame Size145TC
- Output Size35 mm
- Ratio14:1
Details
- Input TypeMotor Adapter
- Output Bore TypeHollow Bore with Keyway
- Reducer TypeConcentric
- SeriesSeries 2000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)